
Scandi SCD-2303 Handmade Area Rug
Mfr # SCD2303-23
Zoro # G910363315
product price: $85.89
/ea
Free Shipping & Returns
Key Features
Color
Black, Medium Gray, Light Gray, Beige, Cream
Style
Modern
Material
Face: 60% Viscose, 20% Wool, 10% Cotton, 10% Linen; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCD2303-23
Zoro #
G910363315
UPC #
889292203265
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.24 in
Details
Color
Black, Medium Gray, Light Gray, Beige, Cream
Style
Modern
Material
Face: 60% Viscose, 20% Wool, 10% Cotton, 10% Linen; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
2.94 lb
Includes
Care Label
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Minimalist
Construction
Hand Woven
Description
Introducing the Scandi area rug, a perfect fusion of modern style and hand woven construction. Crafted with a blend of Cotton, Linen, Viscose and Wool for a luxuriously soft feel underfoot. The no pile design gives this piece an elegant sheen that will bring your space to life. This timeless piece is made in India and has been recommended for use with a rug pad not included for added comfort and stability. Professional rug cleaning only is recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.