Zoro Homepage

Scandi SCD-2303 Handmade Area Rug

  • Mfr # SCD2303-810

  • Zoro # G410363273


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Medium Gray, Light Gray, Beige, Cream
Style
Modern
Material
Face: 60% Viscose, 20% Wool, 10% Cotton, 10% Linen; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCD2303-810
Zoro #
G410363273
UPC #
889292203289
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.24 in

Details

Color
Black, Medium Gray, Light Gray, Beige, Cream
Style
Modern
Material
Face: 60% Viscose, 20% Wool, 10% Cotton, 10% Linen; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
39.2 lb
Features
Handmade
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Sub Style
Minimalist
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Woven
Has Fringe
No

Description

Introducing the Scandi area rug, a perfect fusion of modern style and hand woven construction. Crafted with a blend of Cotton, Linen, Viscose and Wool for a luxuriously soft feel underfoot. The no pile design gives this piece an elegant sheen that will bring your space to life. This timeless piece is made in India and has been recommended for use with a rug pad not included for added comfort and stability. Professional rug cleaning only is recommended for care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.