Zoro Homepage

Scandi SCD-2304 Handmade Area Rug

  • Mfr # SCD2304-23

  • Zoro # G810363439


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Color
Mustard, Black, Medium Gray, Light Gray, Beige, Cream
Style
Global
Material
Face: 65% Viscose, 25% Wool, 10% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCD2304-23
Zoro #
G810363439
UPC #
889292203326
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.24 in

Details

Color
Mustard, Black, Medium Gray, Light Gray, Beige, Cream
Style
Global
Material
Face: 65% Viscose, 25% Wool, 10% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
2.94 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Not Recommended for High Traffic Areas
Backing
No Backing
Outdoor Safe
No
Construction
Hand Woven
Sub Style
Bohemian
High/Low Texture
No
Printed Design
No
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No

Description

This elegant Scandi area rug will bring a global, contemporary style to your home. With no pile and a lustrous sheen, this hand-woven piece is crafted with cotton, viscose, and wool for a luxurious look. Its unique construction adds texture and interest to any room in your home. Made in India with care, this area rug also requires professional cleaning only for optimal results. For an added layer of comfort and protection, we recommend using a rug pad beneath it. Bring the beauty of international flair into your living space with this gorgeous area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.