
Scandi SCD-2304 Handmade Area Rug
Mfr # SCD2304-810
Zoro # G710363386
product price: $1,031.99
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Black, Medium Gray, Light Gray, Beige, Cream
Style
Global
Material
Face: 65% Viscose, 25% Wool, 10% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCD2304-810
Zoro #
G710363386
UPC #
889292203340
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.24 in
Details
Color
Mustard, Black, Medium Gray, Light Gray, Beige, Cream
Style
Global
Material
Face: 65% Viscose, 25% Wool, 10% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
39.2 lb
Includes
Care Label
Features
Handmade
Sub Style
Bohemian
High/Low Texture
No
Construction
Hand Woven
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Description
This elegant Scandi area rug will bring a global, contemporary style to your home. With no pile and a lustrous sheen, this hand-woven piece is crafted with cotton, viscose, and wool for a luxurious look. Its unique construction adds texture and interest to any room in your home. Made in India with care, this area rug also requires professional cleaning only for optimal results. For an added layer of comfort and protection, we recommend using a rug pad beneath it. Bring the beauty of international flair into your living space with this gorgeous area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.