
Scandi SCD-2305 Handmade Area Rug
Mfr # SCD2305-23
Zoro # G210364586
product price: $85.89
/ea
Free Shipping & Returns
Key Features
Color
Black, Medium Gray, Light Gray, Tan, Beige, Cream
Style
Global
Material
Face: 75% Viscose, 15% Acrylic, 10% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCD2305-23
Zoro #
G210364586
UPC #
889292203388
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.24 in
Details
Color
Black, Medium Gray, Light Gray, Tan, Beige, Cream
Style
Global
Material
Face: 75% Viscose, 15% Acrylic, 10% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
2.94 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Hand Woven
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Sub Style
Bohemian
High/Low Texture
No
Description
This beautiful hand-woven area rug is the perfect addition to any modern home. Crafted from a blend of acrylic, viscose, and wool, this Scandi inspired piece features a lustrous sheen that reflects light and creates an eye-catching look. It has no pile for easy upkeep and is designed with a hand woven construction for added durability. This global style rug was made in India and measures 8' x 10'. For best results, use with a rug pad not included. Professional cleaning only is recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.