Zoro Homepage

Scandi SCD-2305 Handmade Area Rug

  • Mfr # SCD2305-576

  • Zoro # G810364627


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Medium Gray, Light Gray, Tan, Beige, Cream
Style
Global
Material
Face: 75% Viscose, 15% Acrylic, 10% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCD2305-576
Zoro #
G810364627
UPC #
889292203395
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.24 in

Details

Color
Black, Medium Gray, Light Gray, Tan, Beige, Cream
Style
Global
Material
Face: 75% Viscose, 15% Acrylic, 10% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
18.38 lb
Durable/Performance Rated
No
Sub Style
Bohemian
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Construction
Hand Woven
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
High/Low Texture
No
Printed Design
No

Description

This beautiful hand-woven area rug is the perfect addition to any modern home. Crafted from a blend of acrylic, viscose, and wool, this Scandi inspired piece features a lustrous sheen that reflects light and creates an eye-catching look. It has no pile for easy upkeep and is designed with a hand woven construction for added durability. This global style rug was made in India and measures 8' x 10'. For best results, use with a rug pad not included. Professional cleaning only is recommended for care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.