Zoro Homepage

Scandi SCD-2305 Handmade Area Rug

  • Mfr # SCD2305-810

  • Zoro # G510364484


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Medium Gray, Light Gray, Tan, Beige, Cream
Style
Global
Material
Face: 75% Viscose, 15% Acrylic, 10% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCD2305-810
Zoro #
G510364484
UPC #
889292203401
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.24 in

Details

Color
Black, Medium Gray, Light Gray, Tan, Beige, Cream
Style
Global
Material
Face: 75% Viscose, 15% Acrylic, 10% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
39.2 lb
Printed Design
No
Machine Washable
No
Construction
Hand Woven
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Bohemian
High Traffic Compatible
Not Recommended for High Traffic Areas

Description

This beautiful hand-woven area rug is the perfect addition to any modern home. Crafted from a blend of acrylic, viscose, and wool, this Scandi inspired piece features a lustrous sheen that reflects light and creates an eye-catching look. It has no pile for easy upkeep and is designed with a hand woven construction for added durability. This global style rug was made in India and measures 8' x 10'. For best results, use with a rug pad not included. Professional cleaning only is recommended for care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.