
Secure Grip Pad for Area Rug, For Hard Surfaces
Mfr # SCG-12100
Zoro # G810364535
product price: $1,055.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Size
12 ft x 100 ft
Color
White
Material
Face: 100% PVC
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCG-12100
Zoro #
G810364535
UPC #
888473441656
Country of Origin
China
Dimensions
Size
12 ft x 100 ft
Pile Height
0 in
Length (In.)
1200 in
Width (In.)
144 in
Thickness
0 in
Details
Color
White
Material
Face: 100% PVC
Shape
Runner
Weight
60 lb
Includes
Care Label
Features
Slip Resistant
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
White
Outdoor Safe
No
Construction
Manufactured
Durable/Performance Rated
No
High/Low Texture
No
Description
Enhance the comfort and security of your area rug with the Secure Grip Rug Pad. Ideal for hard surfaces, this PVC rug pad prevents slips and slides, keeping your rug firmly in place no matter how much traffic it sees. Not only does it offer superior grip, but it also adds an extra layer of cushioning underfoot for a softer step. With the Secure Grip Rug Pad, you'll enjoy a safer, more comfortable home environment. Transform any room into a cozy haven with this practical addition!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.