Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Secure Grip Pad for Area Rug, For Hard Surfaces

  • Mfr # SCG-28

  • Zoro # G410364645


product price: $30.00
/ea

Key Features

Color
White
Material
Face: 100% PVC
Pile Height
0 in
Shape
Runner
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCG-28
Zoro #
G410364645
UPC #
764262434156
Country of Origin
China

Dimensions

Size
2 ft x 8 ft
Pile Height
0 in
Length (In.)
96 in
Width (In.)
24 in
Thickness
0 in

Details

Color
White
Material
Face: 100% PVC
Shape
Runner
Features
Slip Resistant
Includes
Care Label
Weight
0.8 lb
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Manufactured
Primary Color
White
High/Low Texture
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes

Description

Enhance the comfort and security of your area rug with the Secure Grip Rug Pad. Ideal for hard surfaces, this PVC rug pad prevents slips and slides, keeping your rug firmly in place no matter how much traffic it sees. Not only does it offer superior grip, but it also adds an extra layer of cushioning underfoot for a softer step. With the Secure Grip Rug Pad, you'll enjoy a safer, more comfortable home environment. Transform any room into a cozy haven with this practical addition!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.