
Selanik SNK-2300 Handmade Area Rug
Mfr # SNK2300-576
Zoro # G510351941
product price: $310.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Amber, Black
Style
Cottage
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNK2300-576
Zoro #
G510351941
UPC #
889292502320
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Mustard, Amber, Black
Style
Cottage
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
16.88 lb
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Construction
Hand Woven
High Traffic Compatible
Yes
Description
Welcome cozy comfort into your home with the Selanik area rug. This beautiful piece is crafted from cotton and jute for a luxuriously soft feel underfoot. Its handwoven construction adds an artisanal touch to any decor, while its no-pile design makes it easy to clean. Its cottage style adds a timeless charm to your living space that you'll love for years to come. Plus, made in India, you can be sure this rug has been constructed with traditional craftsmanship and attention to detail. Use with a rug pad not included for optimal safety and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.