
Selanik SNK-2300 Handmade Area Rug
Mfr # SNK2300-912
Zoro # G810352105
product price: $1,005.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Mustard, Amber, Black
Style
Cottage
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNK2300-912
Zoro #
G810352105
UPC #
889292502351
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in
Details
Color
Mustard, Amber, Black
Style
Cottage
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
48.6 lb
Includes
Care Label
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Woven
Has Fringe
No
Outdoor Safe
No
Description
Welcome cozy comfort into your home with the Selanik area rug. This beautiful piece is crafted from cotton and jute for a luxuriously soft feel underfoot. Its handwoven construction adds an artisanal touch to any decor, while its no-pile design makes it easy to clean. Its cottage style adds a timeless charm to your living space that you'll love for years to come. Plus, made in India, you can be sure this rug has been constructed with traditional craftsmanship and attention to detail. Use with a rug pad not included for optimal safety and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.