
Selanik SNK-2301 Handmade Area Rug
Mfr # SNK2301-912
Zoro # G810351863
product price: $1,005.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Beige, Black
Style
Area Rug
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNK2301-912
Zoro #
G810351863
UPC #
889292502429
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in
Details
Color
Beige, Black
Style
Area Rug
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
48.6 lb
Construction
Hand Woven
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Brick
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Description
This Selanik area rug is a great choice to spruce up any room. It's crafted of cotton and jute for a natural texture and tone, and boasts a hand-woven construction with no pile for added durability. Perfect for high traffic areas, this area rug is made in India and recommended to be used with a rug pad not included for extra cushioning. Bring this stylish rug into your home for an instant upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.