Zoro Homepage

Selanik SNK-2302 Handmade Area Rug

  • Mfr # SNK2302-268

  • Zoro # G010351786


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Black
Shape
Runner
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNK2302-268
Zoro #
G010351786
UPC #
889292502443
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
Beige, Black
Shape
Runner
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Includes
Care Label
Features
Handmade
Weight
9 lb
Outdoor Safe
No
Construction
Hand Woven
Style
Area Rug
Printed Design
No
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Camel
Machine Washable
No

Description

Introducing the Selanik collection hand-woven rug, a stunning addition for any space in your home. Sourced directly from India, this rug is carefully crafted using a blend of Jute and Cotton, which adds an exquisite touch to its overall look. Despite having no pile, this rug provides excellent comfort underfoot. To ensure longevity and prevent slipping, we recommend pairing it with a quality rug pad. This piece beautifully embodies the rich cultural aesthetics of its origin country, making it not just a home essential but also a piece of art that will add character to your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.