
Selanik SNK-2302 Handmade Area Rug
Mfr # SNK2302-69
Zoro # G310353077
product price: $505.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Black
Style
Area Rug
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNK2302-69
Zoro #
G310353077
UPC #
889292502474
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Beige, Black
Style
Area Rug
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
24.3 lb
Features
Handmade
Primary Color
Camel
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Hand Woven
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Description
Introducing the Selanik collection hand-woven rug, a stunning addition for any space in your home. Sourced directly from India, this rug is carefully crafted using a blend of Jute and Cotton, which adds an exquisite touch to its overall look. Despite having no pile, this rug provides excellent comfort underfoot. To ensure longevity and prevent slipping, we recommend pairing it with a quality rug pad. This piece beautifully embodies the rich cultural aesthetics of its origin country, making it not just a home essential but also a piece of art that will add character to your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.