Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selanik SNK-2303 Handmade Area Rug

  • Mfr # SNK2303-268

  • Zoro # G710353226


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Color
Beige, Black
Shape
Runner
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNK2303-268
Zoro #
G710353226
UPC #
889292502511
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Beige, Black
Shape
Runner
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Features
Handmade
Weight
9 lb
Includes
Care Label
Construction
Hand Woven
Primary Color
Sage
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
Style
Area Rug
Machine Washable
No

Description

Bring a timeless look and feel to your home with this Selanik area rug. Hand-woven in India using Cotton and Jute, this no-pile piece is designed to stand up to everyday wear and tear. Its durable construction makes it perfect for high-traffic areas of your home, while its classic design adds an element of elegance to any room. For best results, use with a rug pad not included for extra comfort and cushioning. Add the perfect finishing touch to your living space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.