
Selanik SNK-2303 Handmade Area Rug
Mfr # SNK2303-2745
Zoro # G410353120
product price: $85.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Black
Style
Area Rug
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNK2303-2745
Zoro #
G410353120
UPC #
889292502528
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.4 in
Details
Color
Beige, Black
Style
Area Rug
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
3.8 lb
Features
Handmade
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Primary Color
Sage
Construction
Hand Woven
Description
Bring a timeless look and feel to your home with this Selanik area rug. Hand-woven in India using Cotton and Jute, this no-pile piece is designed to stand up to everyday wear and tear. Its durable construction makes it perfect for high-traffic areas of your home, while its classic design adds an element of elegance to any room. For best results, use with a rug pad not included for extra comfort and cushioning. Add the perfect finishing touch to your living space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.