Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selanik SNK-2304 Handmade Area Rug

  • Mfr # SNK2304-268

  • Zoro # G510352924


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Taupe, Black
Shape
Runner
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNK2304-268
Zoro #
G510352924
UPC #
889292502580
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
Beige, Taupe, Black
Shape
Runner
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Weight
9 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
High/Low Texture
No
Printed Design
No
Style
Area Rug
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Primary Color
Camel
Backing
No Backing
Construction
Hand Woven
High Traffic Compatible
Yes

Description

This Selanik area rug is the perfect addition to your home. Crafted with a combination of Cotton and Jute, this hand-woven beauty is sure to make a statement in any room. With its no pile construction, it is easy to maintain and durable for years of enjoyment. It is also made in India and includes a recommendation for use with a rug pad. Whether you are looking for something traditional or modern, this area rug will add an inviting touch of style to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.