
Selanik SNK-2304 Handmade Area Rug
Mfr # SNK2304-2745
Zoro # G910352869
product price: $85.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Taupe, Black
Style
Area Rug
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNK2304-2745
Zoro #
G910352869
UPC #
889292502597
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.4 in
Details
Color
Beige, Taupe, Black
Style
Area Rug
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
3.8 lb
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Hand Woven
Durable/Performance Rated
No
Primary Color
Camel
Outdoor Safe
No
Machine Washable
No
Description
This Selanik area rug is the perfect addition to your home. Crafted with a combination of Cotton and Jute, this hand-woven beauty is sure to make a statement in any room. With its no pile construction, it is easy to maintain and durable for years of enjoyment. It is also made in India and includes a recommendation for use with a rug pad. Whether you are looking for something traditional or modern, this area rug will add an inviting touch of style to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.