
Selanik SNK-2304 Handmade Area Rug
Mfr # SNK2304-576
Zoro # G310352797
product price: $310.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Taupe, Black
Style
Area Rug
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNK2304-576
Zoro #
G310352797
UPC #
889292502603
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Beige, Taupe, Black
Style
Area Rug
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
16.88 lb
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Construction
Hand Woven
Has Fringe
No
Primary Color
Camel
Printed Design
No
Description
This Selanik area rug is the perfect addition to your home. Crafted with a combination of Cotton and Jute, this hand-woven beauty is sure to make a statement in any room. With its no pile construction, it is easy to maintain and durable for years of enjoyment. It is also made in India and includes a recommendation for use with a rug pad. Whether you are looking for something traditional or modern, this area rug will add an inviting touch of style to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.