
Selanik SNK-2305 Handmade Area Rug
Mfr # SNK2305-810
Zoro # G810353256
product price: $650.00
/ea
Free Shipping & Returns
Key Features
Color
Camel, White
Style
Cottage
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNK2305-810
Zoro #
G810353256
UPC #
889292502696
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Camel, White
Style
Cottage
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
36 lb
Printed Design
No
Backing
No Backing
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Hand Woven
Description
This Selanik area rug will bring a unique, classic style to your home. Featuring a cottage design, this handmade rug is crafted in India using cotton and jute for an extra durable finish. The hand woven construction ensures long-lasting quality for years of enjoyment. To ensure the best performance, use this area rug with a non-slip pad not included. With its chic design and sturdy build, this Selanik area rug is perfect for any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.