
Selanik SNK-2306 Handmade Area Rug
Mfr # SNK2306-810
Zoro # G910354290
product price: $650.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Taupe
Style
Cottage
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNK2306-810
Zoro #
G910354290
UPC #
889292502764
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Beige, Taupe
Style
Cottage
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
36 lb
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Construction
Hand Woven
Primary Color
Camel
High Traffic Compatible
Yes
Description
This Selanik area rug will bring a unique, classic style to your home. Featuring a cottage design, this handmade rug is crafted in India using cotton and jute for an extra durable finish. The hand woven construction ensures long-lasting quality for years of enjoyment. To ensure the best performance, use this area rug with a non-slip pad not included. With its chic design and sturdy build, this Selanik area rug is perfect for any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.