
Serafina SRF-2005 Handmade Area Rug
Mfr # SRF2005-23
Zoro # G310351257
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Navy, Light Gray
Style
Global
Material
Face: 100% Wool
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRF2005-23
Zoro #
G310351257
UPC #
888473115410
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.25 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.45 in
Details
Color
Denim, Navy, Light Gray
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
4.68 lb
Features
Handmade
Includes
Care Label
Backing
Canvas
Outdoor Safe
No
Construction
Hand Tufted
Sub Style
Eclectic
Printed Design
No
Has Fringe
No
Primary Color
Blue
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
This Serafina area rug adds a touch of global style to your living space. Crafted in India, this wool rug has a medium pile and is hand tufted for long-lasting durability. To ensure the longevity of your rug, we recommend using a rug pad underneath. For easy maintenance, simply spot clean as needed. This unique piece will add texture and character to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.