Zoro Homepage

Serafina SRF-2005 Handmade Area Rug

  • Mfr # SRF2005-3353

  • Zoro # G310352223


product price: $340.00
/ea
Free Shipping & Returns

Key Features

Color
Denim, Navy, Light Gray
Style
Global
Material
Face: 100% Wool
Pile Height
0.25 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRF2005-3353
Zoro #
G310352223
UPC #
888473115373
Country of Origin
India

Dimensions

Size
3 ft 3 in x 5 ft 3 in
Pile Height
0.25 in
Length (In.)
63 in
Width (In.)
39 in
Thickness
0.45 in

Details

Color
Denim, Navy, Light Gray
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
13.31 lb
Includes
Care Label
High/Low Texture
No
Machine Washable
No
Sub Style
Eclectic
High Traffic Compatible
Yes
Backing
Canvas
Printed Design
No
Durable/Performance Rated
No
Construction
Hand Tufted
Outdoor Safe
No
Primary Color
Blue
Has Fringe
No

Description

This Serafina area rug adds a touch of global style to your living space. Crafted in India, this wool rug has a medium pile and is hand tufted for long-lasting durability. To ensure the longevity of your rug, we recommend using a rug pad underneath. For easy maintenance, simply spot clean as needed. This unique piece will add texture and character to any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.