
Serafina SRF-2005 Handmade Area Rug
Mfr # SRF2005-46
Zoro # G410352253
product price: $475.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Navy, Light Gray
Style
Global
Material
Face: 100% Wool
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRF2005-46
Zoro #
G410352253
UPC #
888473124009
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Pile Height
0.25 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.45 in
Details
Color
Denim, Navy, Light Gray
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
18.72 lb
Construction
Hand Tufted
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Eclectic
Has Fringe
No
Machine Washable
No
Backing
Canvas
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Primary Color
Blue
Description
This Serafina area rug adds a touch of global style to your living space. Crafted in India, this wool rug has a medium pile and is hand tufted for long-lasting durability. To ensure the longevity of your rug, we recommend using a rug pad underneath. For easy maintenance, simply spot clean as needed. This unique piece will add texture and character to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.