
Serafina SRF-2018 Handmade Area Rug
Mfr # SRF2018-3353
Zoro # G010352011
product price: $340.00
/ea
Free Shipping & Returns
Key Features
Color
Ice Blue, Ivory
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRF2018-3353
Zoro #
G010352011
UPC #
888473694342
Country of Origin
India
Dimensions
Size
3 ft 3 in x 5 ft 3 in
Pile Height
0.25 in
Length (In.)
63 in
Width (In.)
39 in
Thickness
0.45 in
Details
Color
Ice Blue, Ivory
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
12.97 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
Backing
Canvas
Printed Design
No
Construction
Hand Tufted
Primary Color
Blue
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Description
Introducing the Serafina Area Rug, a beautiful traditional-style piece that is sure to add an extra touch of elegance and sophistication to any room. This hand tufted wool rug is made with care in India and features a medium pile that adds depth and texture to your space. For best results, use this area rug with a rug pad not included to keep it securely in place. Cleaning should be done by professional cleaners only for lasting results. Add timeless beauty and charm to your home today with the Serafina Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.