Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serafina SRF-2018 Handmade Area Rug

  • Mfr # SRF2018-913

  • Zoro # G810352112


product price: $1,980.00
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft x 13 ft
Color
Ice Blue, Ivory
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRF2018-913
Zoro #
G810352112
UPC #
888473694397
Country of Origin
India

Dimensions

Size
9 ft x 13 ft
Pile Height
0.25 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.45 in

Details

Color
Ice Blue, Ivory
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
88.92 lb
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
Blue
Construction
Hand Tufted
Backing
Canvas
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No

Description

Introducing the Serafina Area Rug, a beautiful traditional-style piece that is sure to add an extra touch of elegance and sophistication to any room. This hand tufted wool rug is made with care in India and features a medium pile that adds depth and texture to your space. For best results, use this area rug with a rug pad not included to keep it securely in place. Cleaning should be done by professional cleaners only for lasting results. Add timeless beauty and charm to your home today with the Serafina Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.