Zoro Homepage

Serapi SRP-1001 Machine Crafted Area Rug

  • Mfr # SRP1001-2773

  • Zoro # G410352932


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, Black, Light Brown, Dark Blue, Orange, Light Olive
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP1001-2773
Zoro #
G410352932
UPC #
888473637165
Country of Origin
Turkey

Dimensions

Pile Height
0.43 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.47 in

Details

Color
Burgandy, Black, Light Brown, Dark Blue, Orange, Light Olive
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Weight
5.3 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Primary Color
Black
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Style
Traditional
Sub Style
Updated Traditional
High/Low Texture
No
Printed Design
No

Description

This Serapi area rug is an elegant piece for any room in your home. Its Updated Traditional style and Machine Woven construction will bring a timeless look to your space. Crafted with Polypropylene, this medium-pile rug features durability that can withstand high-traffic areas. This Turkish-made rug has a low profile that won't overwhelm the room but will add a touch of cozy comfort underfoot. For best results, pair with a rug pad to protect the flooring beneath it and help keep it in place. Spot clean as needed using mild detergent for easy care and maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.