Zoro Homepage

Serapi SRP-1001 Machine Crafted Area Rug

  • Mfr # SRP1001-5373

  • Zoro # G610352848


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, Black, Light Brown, Dark Blue, Orange, Light Olive
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP1001-5373
Zoro #
G610352848
UPC #
888473637189
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.43 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.47 in

Details

Color
Burgandy, Black, Light Brown, Dark Blue, Orange, Light Olive
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
10.61 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Red
High/Low Texture
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No

Description

This Serapi area rug is an elegant piece for any room in your home. Its Updated Traditional style and Machine Woven construction will bring a timeless look to your space. Crafted with Polypropylene, this medium-pile rug features durability that can withstand high-traffic areas. This Turkish-made rug has a low profile that won't overwhelm the room but will add a touch of cozy comfort underfoot. For best results, pair with a rug pad to protect the flooring beneath it and help keep it in place. Spot clean as needed using mild detergent for easy care and maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.