
Serapi SRP-1001 Machine Crafted Area Rug
Mfr # SRP1001-93126
Zoro # G710353059
product price: $640.99
/eaKey Features
Color
Burgandy, Black, Light Brown, Dark Blue, Orange, Light Olive
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRP1001-93126
Zoro #
G710353059
UPC #
888473637219
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 6 in
Pile Height
0.43 in
Length (In.)
149.61 in
Width (In.)
106.3 in
Thickness
0.47 in
Details
Color
Burgandy, Black, Light Brown, Dark Blue, Orange, Light Olive
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
30.92 lb
Features
Machine Crafted
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Backing
No Backing
Primary Color
Red
Sub Style
Updated Traditional
Description
This Serapi area rug is an elegant piece for any room in your home. Its Updated Traditional style and Machine Woven construction will bring a timeless look to your space. Crafted with Polypropylene, this medium-pile rug features durability that can withstand high-traffic areas. This Turkish-made rug has a low profile that won't overwhelm the room but will add a touch of cozy comfort underfoot. For best results, pair with a rug pad to protect the flooring beneath it and help keep it in place. Spot clean as needed using mild detergent for easy care and maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.