Zoro Homepage

Serapi SRP-1010 Machine Crafted Area Rug

  • Mfr # SRP1010-23

  • Zoro # G310352995


product price: $28.75
/ea

Key Features

Color
Burgandy, Ivory, Black, Orange, Gray, Yellow
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP1010-23
Zoro #
G310352995
UPC #
888473637875
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.43 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.47 in

Details

Color
Burgandy, Ivory, Black, Orange, Gray, Yellow
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
1.63 lb
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Brown
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
No

Description

Bring timeless elegance to your home with this Serapi area rug. This traditional-style rug is machine-woven from polypropylene in Turkey, with a medium pile that's perfect for high-traffic areas. Featuring intricate details and a classic floral pattern, this rug will easily become the focal point of any room. For best results, use with a non-slip rug pad not included. Spot clean only with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.