
Serapi SRP-1010 Machine Crafted Area Rug
Mfr # SRP1010-31157
Zoro # G010352974
product price: $69.15
/eaKey Features
Color
Burgandy, Ivory, Black, Orange, Gray, Yellow
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRP1010-31157
Zoro #
G010352974
UPC #
888473637899
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.43 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.47 in
Details
Color
Burgandy, Ivory, Black, Orange, Gray, Yellow
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
6.15 lb
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Printed Design
No
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Primary Color
Off-White
Sub Style
Updated Traditional
Description
Bring timeless elegance to your home with this Serapi area rug. This traditional-style rug is machine-woven from polypropylene in Turkey, with a medium pile that's perfect for high-traffic areas. Featuring intricate details and a classic floral pattern, this rug will easily become the focal point of any room. For best results, use with a non-slip rug pad not included. Spot clean only with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.