
Serapi SRP-1010 Machine Crafted Area Rug
Mfr # SRP1010-93126
Zoro # G510354157
product price: $382.99
/eaKey Features
Color
Burgandy, Ivory, Black, Orange, Gray, Yellow
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRP1010-93126
Zoro #
G510354157
UPC #
888473637936
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 6 in
Pile Height
0.43 in
Length (In.)
149.61 in
Width (In.)
106.3 in
Thickness
0.47 in
Details
Color
Burgandy, Ivory, Black, Orange, Gray, Yellow
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
30.92 lb
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
Primary Color
Brown
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Description
Bring timeless elegance to your home with this Serapi area rug. This traditional-style rug is machine-woven from polypropylene in Turkey, with a medium pile that's perfect for high-traffic areas. Featuring intricate details and a classic floral pattern, this rug will easily become the focal point of any room. For best results, use with a non-slip rug pad not included. Spot clean only with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.