
Serengeti Shag SGT-2301 Machine Crafted Area Rug (Discontinued)
- Mfr # SGT2301-6796
- Zoro # G810363552
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGT2301-6796
Zoro #
G810363552
UPC #
888473782339
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
1.81 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
1.89 in
Details
Color
Ivory, Light Beige, Taupe, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
49.94 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Printed Design
No
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Description
Immerse your living space in the exotic allure of our Serengeti Shag area rug. Embodying the mystique of Moroccan Global style, this rug is machine woven in Turkey from high-grade polypropylene for durability and long-lasting use. Its plush pile adds a layer of comfort and warmth underfoot, making it perfect for areas where you love to relax or entertain. Though robust, we recommend using this piece with a rug pad to preserve its beauty over time. When it comes to care, this piece is as low-maintenance as they come - simply spot clean as needed. Treat your home to the sumptuous texture and striking design of our Serengeti Shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.