
Serengeti Shag SGT-2314 Machine Crafted Area Rug (Discontinued)
- Mfr # SGT2314-23
- Zoro # G810363477
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGT2314-23
Zoro #
G810363477
UPC #
888473783015
Country of Origin
Türkiye
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
1.81 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.89 in
Details
Color
Taupe, Light Beige, Ivory, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
4.65 lb
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Moroccan
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Description
This Serengeti Shag area rug is an exotic piece that will bring a Moroccan Global feel to any room. The plush pile is made of durable polypropylene that's machine woven for superior quality and craftsmanship. It comes from Turkey, and it has a unique design that won't go unnoticed. Not only does this rug add style to your space, but its soft texture will make you want to curl up on it. For best results, use with a rug pad for extra comfort and stability. Spot clean with mild detergent when necessary for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.