
Shelby SBY-1000 Handmade Area Rug
Mfr # SBY1000-23
Zoro # G810361732
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Charcoal, Mustard, Seafoam
Style
Traditional
Material
Face: 60% Wool, 40% Viscose
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBY1000-23
Zoro #
G810361732
UPC #
888473743392
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.47 in
Details
Color
Ivory, Charcoal, Mustard, Seafoam
Style
Traditional
Material
Face: 60% Wool, 40% Viscose
Shape
Rectangle
Features
Handmade
Weight
4.98 lb
Includes
Care Label
Construction
Hand Tufted
Sub Style
Updated Traditional
High/Low Texture
Yes
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Backing
Canvas
Description
The Shelby area rug is the perfect combination of traditional style and comfort. Constructed with a blend of Viscose and Wool, this medium pile area rug features a High/Low construction that provides added texture to any room. The Hand Tufted construction ensures that it will last for years to come while the Spot Clean Only care instructions make cleaning simple and easy. This rug is designed in India, making it the ideal choice for adding an international touch to your home decor. To ensure your floors remain protected from wear and tear, use this rug with a quality rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.