Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelby SBY-1002 Handmade Area Rug

  • Mfr # SBY1002-913

  • Zoro # G210361387


product price: $2,380.00
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft x 13 ft
Color
Aqua, Light Gray, Olive
Style
Traditional
Material
Face: 60% Wool, 40% Viscose
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBY1002-913
Zoro #
G210361387
UPC #
888473744856
Country of Origin
India

Dimensions

Size
9 ft x 13 ft
Pile Height
0.24 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.47 in

Details

Color
Aqua, Light Gray, Olive
Style
Traditional
Material
Face: 60% Wool, 40% Viscose
Shape
Rectangle
Weight
97.11 lb
Includes
Care Label
Features
Handmade
Construction
Hand Tufted
Outdoor Safe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
High/Low Texture
Yes
Backing
Canvas
Sub Style
Updated Traditional

Description

The Shelby area rug is the perfect combination of traditional style and comfort. Constructed with a blend of Viscose and Wool, this medium pile area rug features a High/Low construction that provides added texture to any room. The Hand Tufted construction ensures that it will last for years to come while the Spot Clean Only care instructions make cleaning simple and easy. This rug is designed in India, making it the ideal choice for adding an international touch to your home decor. To ensure your floors remain protected from wear and tear, use this rug with a quality rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.