
Shelby SBY-1004 Handmade Area Rug
Mfr # SBY1004-23
Zoro # G810361268
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Light Sage, Medium Gray, Light Beige, Mustard, Black
Style
Traditional
Material
Face: 60% Wool, 40% Viscose
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBY1004-23
Zoro #
G810361268
UPC #
888473743552
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.47 in
Details
Color
Dusty Sage, Light Sage, Medium Gray, Light Beige, Mustard, Black
Style
Traditional
Material
Face: 60% Wool, 40% Viscose
Shape
Rectangle
Weight
4.98 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Sub Style
Updated Traditional
Backing
Canvas
Machine Washable
No
Printed Design
No
Has Fringe
No
High/Low Texture
Yes
Outdoor Safe
No
Construction
Hand Tufted
Description
This traditional-style Shelby area rug is a perfect addition to your home. Hand tufted with a blend of viscose and wool, this medium pile rug features high/low texture for added dimension. A rug pad is recommended for use with the Shelby area rug to help protect it from wear and tear. This luxurious piece was crafted in India using soap and mild detergent, making it easy to care for and maintain. Add an element of style and sophistication to any room with the beautiful Shelby area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.