
Shelby SBY-1004 Handmade Area Rug
Mfr # SBY1004-79
Zoro # G010361471
product price: $1,285.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Light Sage, Medium Gray, Light Beige, Mustard, Black
Style
Traditional
Material
Face: 60% Wool, 40% Viscose
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBY1004-79
Zoro #
G010361471
UPC #
888473744900
Country of Origin
India
Dimensions
Size
7 ft x 9 ft
Pile Height
0.24 in
Length (In.)
108 in
Width (In.)
84 in
Thickness
0.47 in
Details
Color
Dusty Sage, Light Sage, Medium Gray, Light Beige, Mustard, Black
Style
Traditional
Material
Face: 60% Wool, 40% Viscose
Shape
Rectangle
Features
Handmade
Weight
52.29 lb
Includes
Care Label
Has Fringe
No
Outdoor Safe
No
Sub Style
Updated Traditional
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Tufted
Backing
Canvas
High/Low Texture
Yes
Description
This traditional-style Shelby area rug is a perfect addition to your home. Hand tufted with a blend of viscose and wool, this medium pile rug features high/low texture for added dimension. A rug pad is recommended for use with the Shelby area rug to help protect it from wear and tear. This luxurious piece was crafted in India using soap and mild detergent, making it easy to care for and maintain. Add an element of style and sophistication to any room with the beautiful Shelby area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.