Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelby SBY-1004 Handmade Area Rug

  • Mfr # SBY1004-913

  • Zoro # G910361502


product price: $2,380.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
9 ft x 13 ft
Color
Dusty Sage, Light Sage, Medium Gray, Light Beige, Mustard, Black
Style
Traditional
Material
Face: 60% Wool, 40% Viscose
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBY1004-913
Zoro #
G910361502
UPC #
888473744917
Country of Origin
India

Dimensions

Size
9 ft x 13 ft
Pile Height
0.24 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.47 in

Details

Color
Dusty Sage, Light Sage, Medium Gray, Light Beige, Mustard, Black
Style
Traditional
Material
Face: 60% Wool, 40% Viscose
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
97.11 lb
Backing
Canvas
Durable/Performance Rated
No
Sub Style
Updated Traditional
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Tufted
Has Fringe
No
Machine Washable
No
High/Low Texture
Yes

Description

This traditional-style Shelby area rug is a perfect addition to your home. Hand tufted with a blend of viscose and wool, this medium pile rug features high/low texture for added dimension. A rug pad is recommended for use with the Shelby area rug to help protect it from wear and tear. This luxurious piece was crafted in India using soap and mild detergent, making it easy to care for and maintain. Add an element of style and sophistication to any room with the beautiful Shelby area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.