
Shelby SBY-1007 Handmade Area Rug
Mfr # SBY1007-576
Zoro # G910361366
product price: $770.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Brown, Sky Blue, Light Sage
Style
Traditional
Material
Face: 60% Wool, 40% Viscose
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBY1007-576
Zoro #
G910361366
UPC #
888473743682
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.24 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.47 in
Details
Color
Medium Brown, Sky Blue, Light Sage
Style
Traditional
Material
Face: 60% Wool, 40% Viscose
Shape
Rectangle
Includes
Care Label
Weight
31.13 lb
Features
Handmade
Outdoor Safe
No
Printed Design
No
Construction
Hand Tufted
Backing
Canvas
High/Low Texture
Yes
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Machine Washable
No
Description
This beautiful Shelby area rug will be the perfect addition to your home. The traditional style and hand-tufted construction bring a classic look to any room, while the combination of Viscose and Wool fibers provide softness and durability. With its medium pile height, this area rug is comfortable underfoot and easy to clean. Made in India, it features a timeless design that will last for years to come. To ensure your safety and comfort, we recommend using this area rug with an appropriate sized rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.