
Shelby SBY-1007 Handmade Area Rug
Mfr # SBY1007-913
Zoro # G210362568
product price: $2,380.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Size
9 ft x 13 ft
Style
Traditional
Material
Face: 60% Wool, 40% Viscose
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBY1007-913
Zoro #
G210362568
UPC #
888473745006
Country of Origin
India
Dimensions
Size
9 ft x 13 ft
Pile Height
0.24 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.47 in
Details
Color
Medium Brown, Sky Blue, Light Sage
Style
Traditional
Material
Face: 60% Wool, 40% Viscose
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
97.11 lb
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Machine Washable
No
Backing
Canvas
High/Low Texture
Yes
Sub Style
Updated Traditional
Construction
Hand Tufted
Outdoor Safe
No
Description
This beautiful Shelby area rug will be the perfect addition to your home. The traditional style and hand-tufted construction bring a classic look to any room, while the combination of Viscose and Wool fibers provide softness and durability. With its medium pile height, this area rug is comfortable underfoot and easy to clean. Made in India, it features a timeless design that will last for years to come. To ensure your safety and comfort, we recommend using this area rug with an appropriate sized rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.