
Shelby SBY-1012 Handmade Area Rug
Mfr # SBY1012-23
Zoro # G510362640
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Color
Aqua, Seafoam, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 60% Wool, 40% Viscose; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBY1012-23
Zoro #
G510362640
UPC #
889292184380
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.47 in
Details
Color
Aqua, Seafoam, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 60% Wool, 40% Viscose; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
4.98 lb
Backing
Canvas
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Outdoor Safe
No
Construction
Hand Tufted
High/Low Texture
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Printed Design
No
Description
Introduce a classic, traditional style to any space with the Shelby Area Rug. This beautiful hand tufted rug is made of high-quality Viscose and Wool fibers for long-lasting durability and softness underfoot. The medium pile is designed with a high/low texture, creating an eye-catching design that stands out in any room. Made in India, this area rug is sure to bring a timeless look to your home. To extend its life, use it with a rug pad sold separately and spot clean only when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.