Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Siena SNA-2301 Handmade Area Rug

  • Mfr # SNA2301-268

  • Zoro # G410349925


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Cream
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA2301-268
Zoro #
G410349925
UPC #
888473886259
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.51 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Gray, Cream
Shape
Runner
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
18 lb
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Backing
Canvas
Construction
Hand Tufted
Style
Modern
Printed Design
No
Sub Style
Minimalist
Has Fringe
No
High Traffic Compatible
Yes

Description

This Siena area rug is the perfect addition to any modern home. Hand tufted in India with wool, this medium-pile rug will bring warmth and comfort to your space. A rug pad is recommended for use with this rug, to ensure maximum longevity and stability. With its unique design and neutral tones, this handmade piece will bring a touch of sophistication to your living room or bedroom. Add the Siena area rug today for an instant update!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.