Siena SNA-2303 Handmade Area Rug

  • Mfr # SNA2303-1014

  • Zoro # G710349991


product price: $2,160.00
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Size
10 ft x 14 ft
Color
Black, Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA2303-1014
Zoro #
G710349991
UPC #
889292471688
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.51 in

Details

Color
Black, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
126 lb
Includes
Care Label
Features
Handmade
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Tufted
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Sub Style
Minimalist
Backing
Canvas

Description

This Siena area rug is the perfect addition to any modern home. Hand tufted in India with wool, this medium-pile rug will bring warmth and comfort to your space. A rug pad is recommended for use with this rug, to ensure maximum longevity and stability. With its unique design and neutral tones, this handmade piece will bring a touch of sophistication to your living room or bedroom. Add the Siena area rug today for an instant update!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.