Siena SNA-2305 Handmade Area Rug

  • Mfr # SNA2305-576

  • Zoro # G710351086


product price: $510.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Light Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA2305-576
Zoro #
G710351086
UPC #
888473886594
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0.39 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.51 in

Details

Color
Cream, Light Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
33.75 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
Printed Design
No
Construction
Hand Tufted
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Minimalist
Machine Washable
No
Backing
Canvas

Description

This Siena area rug is the perfect addition to any modern home. Hand tufted in India with wool, this medium-pile rug will bring warmth and comfort to your space. A rug pad is recommended for use with this rug, to ensure maximum longevity and stability. With its unique design and neutral tones, this handmade piece will bring a touch of sophistication to your living room or bedroom. Add the Siena area rug today for an instant update!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.