
Siena SNA-2305 Handmade Area Rug
Mfr # SNA2305-810
Zoro # G810350842
product price: $1,080.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNA2305-810
Zoro #
G810350842
UPC #
888473886617
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.51 in
Details
Color
Cream, Light Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
72 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Minimalist
Durable/Performance Rated
No
Backing
Canvas
High/Low Texture
No
Construction
Hand Tufted
Description
This Siena area rug is the perfect addition to any modern home. Hand tufted in India with wool, this medium-pile rug will bring warmth and comfort to your space. A rug pad is recommended for use with this rug, to ensure maximum longevity and stability. With its unique design and neutral tones, this handmade piece will bring a touch of sophistication to your living room or bedroom. Add the Siena area rug today for an instant update!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.