
Siena SNA-2305 Handmade Area Rug
Mfr # SNA2305-912
Zoro # G310350946
product price: $1,665.00
/eaKey Features
Color
Cream, Light Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNA2305-912
Zoro #
G310350946
UPC #
888473886624
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.51 in
Details
Color
Cream, Light Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
97.2 lb
High/Low Texture
No
High Traffic Compatible
Yes
Backing
Canvas
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Construction
Hand Tufted
Has Fringe
No
Sub Style
Minimalist
Outdoor Safe
No
Description
This Siena area rug is the perfect addition to any modern home. Hand tufted in India with wool, this medium-pile rug will bring warmth and comfort to your space. A rug pad is recommended for use with this rug, to ensure maximum longevity and stability. With its unique design and neutral tones, this handmade piece will bring a touch of sophistication to your living room or bedroom. Add the Siena area rug today for an instant update!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.