
Sierra SRR-2300 Handmade Area Rug
Mfr # SRR2300-23
Zoro # G310354227
product price: $135.00
/ea
Free Shipping & Returns
Key Features
Color
Pale Blue, Denim, Dark Blue, Black, Cream
Style
Modern
Material
Face: 20% Cotton, 20% Polyester, 60% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRR2300-23
Zoro #
G310354227
UPC #
192201264517
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.45 in
Details
Color
Pale Blue, Denim, Dark Blue, Black, Cream
Style
Modern
Material
Face: 20% Cotton, 20% Polyester, 60% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
2.94 lb
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Construction
Hand Woven
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Minimalist
Backing
No Backing
Description
This beautiful Sierra area rug will bring modern style and comfort to any room in your home. Its unique blend of cotton, polyester, and wool fibers is hand-woven in India to create a no-pile construction that looks great and stands up to everyday wear. For best results, use with a non-slip rug pad not included for added stability. To keep this area rug looking its best for years to come, professional cleaning is recommended. Add the perfect finishing touch to your home decor with the Sierra area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.