Sierra SRR-2300 Handmade Area Rug

  • Mfr # SRR2300-576

  • Zoro # G810354192


product price: $690.00
/ea
Free Shipping & Returns

Key Features

Color
Pale Blue, Denim, Dark Blue, Black, Cream
Style
Modern
Material
Face: 20% Cotton, 20% Polyester, 60% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRR2300-576
Zoro #
G810354192
UPC #
192201264524
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.45 in

Details

Color
Pale Blue, Denim, Dark Blue, Black, Cream
Style
Modern
Material
Face: 20% Cotton, 20% Polyester, 60% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
18.38 lb
Features
Handmade
Includes
Care Label
Construction
Hand Woven
Has Fringe
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Minimalist
High Traffic Compatible
Yes

Description

This beautiful Sierra area rug will bring modern style and comfort to any room in your home. Its unique blend of cotton, polyester, and wool fibers is hand-woven in India to create a no-pile construction that looks great and stands up to everyday wear. For best results, use with a non-slip rug pad not included for added stability. To keep this area rug looking its best for years to come, professional cleaning is recommended. Add the perfect finishing touch to your home decor with the Sierra area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.