Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silk Route AWSR-4034 Handmade Area Rug

  • Mfr # AWSR4034-238

  • Zoro # G810338987


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Color
Medium GrayMain: Medium Gray
Shape
Runner
Material
Face: 100% Viscose
Pile Height
0.25 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWSR4034-238
Zoro #
G810338987
UPC #
889292061902
Country of Origin
India

Dimensions

Pile Height
0.25 in
Length (In.)
96 in
Width (In.)
27 in
Thickness
0.46 in
Size
2 ft 3 in x 8 ft

Details

Color
Medium GrayMain: Medium Gray
Shape
Runner
Material
Face: 100% Viscose
Durable/Performance Rated
No
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
Primary Color
Gray
Sub Style
Minimalist
Printed Design
No
Backing
Canvas
Features
Handmade
Construction
Hand Loomed
Outdoor Safe
No
Weight
12.96 lb
Style
Modern
High/Low Texture
Yes

Description

Introduce an exquisite touch of minimalist modern style to your home with our Silk Route Collection rug. Hand loomed in India from viscose, this luxurious rug boasts a medium pile that's plush underfoot and enhances any room with its elegant sheen. It's perfect for those who appreciate the finer things in life yet value simplicity and modern aesthetics. To ensure longevity and maintain its fresh look, we recommend using it with a rug pad and cleaning spots with water only. This rug isn't just an addition to your home, but a statement of refined taste and elegance!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.